
PEPPERL & FUCHS NBB10-30GM50-E2 10mm 10-30VDC Inductive Sensor
Description
Inductive sensor with brass, nickel-plated housing, PBT sensing face. All direction LED, yellow switching state indicator. It features 10 mm flush.
Specifications
Brand Name | Pepperl+Fuchs | Item Name | Inductive Proximity Sensor |
Sensing Distance | 10 mm | Connection | 2 m Cable |
Output | PNP-NO | Dimensions | 36 mm L x 36 mm W x 50 mm H |
Voltage Rating | 10 - 30 VDC | Amperage Rating | 200 mA |
Packages
1 - UNIT - 1 |