PEPPERL+FUCHS NBN30-FPS-UU 20-265VAC/DC Pepperl & Fuchs Proximity Inductive Sensor, 30mm range
Description
Inductive sensor with PBT housing material and PBT sensing face. LED, yellow switching state indicator. It features 30 mm non-flush and NO/NC is selectable.
Specifications
Brand Name | Pepperl+Fuchs | Item Name | Inductive Proximity Sensor |
Sensing Distance | 30 mm | Output | NO, NC |
Output Circuit Type | 2-Wire | Voltage Rating | 20 - 265 VAC |
Amperage Rating | 5 - 300 mA | Operating Frequency | 0 - 25 Hz |
Conductor Size | 2.5 mm² | Degree of Protection | IP65 |
Indicator Type | LED | Connection Type | Screw Terminal |
Material | PBT | Temperature Rating | -25 to 85 °C |
Standards | EN 60947-5-2:2007, EN 60947-5-2/A1:2012, IEC 60947-5-2:2007, IEC 60947-5-2 AMD 1:2012 |
Packages
1 - UNIT - 1 |