XS Series are front lever rotary operated switch assemblies with standard provisions for padlocking in either "ON" or "OFF" position. The lever is connected to a threaded stainless steel shaft which passes through the cover.
XS Series are front lever rotary operated switch assemblies with standard provisions for padlocking in either "ON" or "OFF" position. The lever is connected to a threaded stainless steel shaft which passes through the cover.
Brand Name | Killark | Type | Aluminum tumbler switch cover |
Voltage Rating | 120/277 VAC | Action | DP |
Actuator | Lever | Number of Poles | 2 |
Amperage Rating | 20 A | Material | 10 Of 1%),Aluminum,Copper Free (less Than 4 |
Standards | UL, CSA, FM APPROVED | Application | Used where making, breaking, or changing connections in an electric circuit is required. |
UPC | 783936925066 |
1 - UNIT - 1 |