Abbotsford
appfsk1tsg

EGS FSK1TSG 1-Gang Cast Cover with Guard for Square Handle Toggle Switches, Steel

Price $18.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FSK1TSG

Description

Toggle switch cover with toggle guard made of steel. Fits FS and FD type boxes, furnished with stainless steel screws without a gasket.

Specifications

Brand Name Appleton Item Name 1-Gang Toggle Switch Cover
Material Steel Mounting Box
Type Single Rocker Color/Finish Zinc Electroplated
For Use With FS and FD Type Box, Square Handle Tumbler or Toggle Switches Includes Steel Guard, Captive Stainless Steel Screws
Application For Use With Square Handle Tumbler Or Toggle Switches UPC 781381350754

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok