Abbotsford
SIE8WH10000CG07

SIEMENS CANADA LTD 8WH10000CG07 SCREW TERM PE/PEN4mm GRN-YEL

Price $12.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8WH10000CG07

Description

Terminal, screw terminal, PE/PEN terminal, 4 mm², green-yellow

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Terminal Block Type Type PE, Feed-Through
Conductor Size 4 mm² Mounting Type 35 mm DIN Rail
Terminal Size 4mm2 Spacing 6.2 mm
Connection Type Screw Block Material Thermoplastic
Color Green/Yellow Standards UL 94
Application ALPHA FIX terminal block UPC 040892854367

Packages

1 - UNIT - 1