Abbotsford
SIE8WH10001GG08

SIEMENS 8WH10001GG08 SCREW TERM G FUSE6mm BLK

Price $20.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WH10001GG08

Description

FUSE TERMINAL WITH SCREW TERMINAL,4MM2, 5X20 MM FUSE,W/O LED

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Fuse Terminal Block Type Screw Terminal
Voltage Rating 500 V Amperage Rating 6.3 A
Conductor Size 4 mm² Mounting Type 35 mm DIN Rail
Terminal Size 4mm2 Spacing 6.2 mm
Connection Type Screw Block Material Thermoplastic
Color Black Standards UL 94
Application ALPHA FIX terminal block UPC 887621419295

Packages

1 - UNIT - 1