Abbotsford
SIE8WH10007BH00

SIEMENS CANADA LTD 8WH10007BH00 THROUGH-ISO-TER.,6MM2,GREY

Price $12.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8WH10007BH00

Description

Instrument isolating terminal, 6 mm2 through-type, screw fixing, 2 connection...

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Terminal Block Type Feed-Through
Voltage Rating 800 V Amperage Rating 41 A
Conductor Size 0.5 - 10 mm² Mounting Type 35 mm DIN Rail
Wire Strip Length 10 mm Spacing 6 mm
Connection Type Screw Temperature Rating -60 to 105 °C
Block Material Thermoplastic Color Gray
Dimensions 67 mm L x 46.8 mm W x 66.5 mm H For Use With Measuring Transformer
Standards CE Certified, CSA Certified, EAC Approved, UR Approved

Packages

1 - UNIT - 1