Abbotsford
wdm1010100000

WEIDMULLER 1010100000 480A PE Terminal, Green/Yellow

Price $8.1961 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:1010100000

Description

PE terminal block, screw connection, 4 mm2, 480 A (4 mm2), green/yellow.

Specifications

Brand Name Weidmuller Sub Brand Klippon®
Item Name Terminal Block Type Modular
Voltage Rating 800 V Number of Poles 2
Conductor Size 26-10 AWG Mounting Type Screw
Series W Power Rating 1.02 W
Wire Strip Length 10 mm Torque Rating 0.5 - 1 N-m
Connection Type Screw Temperature Rating -60 to 130 °C
Block Material Wemid Color Green/Yellow
Dimensions 0.24 in W x 1.831 in D x 2.205 in H Standards CE, CSA Certified, EAC Approved, UR Listed, RoHS Compliant
UPC 626835039826

Packages

100 - UNIT - (100)
Customers who bought this item also bought