Abbotsford
wdm1020000000

WEIDMULLER 1020000000 24A 800V Feed-Through Terminal

Price $2.4606 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER LTD
Manufacturer #:1020000000

Description

Feed-through terminal, screw connection, 2.5 mm², 800 V, 24 A, dark beige color.

Specifications

Brand Name Weidmuller Sub Brand Klippon®
Item Name Terminal Block Type Feed-Through
Voltage Rating 800 V Amperage Rating 24 A
Number of Poles 2 Conductor Size 26-12 AWG
Mounting Type Snap-On Series W
Power Rating 0.77 W Wire Strip Length 10 mm
Torque Rating 0.4 - 0.8 N-m Connection Type Screw
Temperature Rating -60 to 130 °C Block Material Wemid
Color Dark Beige Dimensions 0.201 in W x 1.831 in D x 2.362 in H
Standards CE, CSA Certified, EAC Approved, UR Listed, RoHS Compliant UPC 626835099639

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok