
WEIDMULLER 4 mm² 6.3A 500V Type KDKS 1/EN4 Fuse Terminal
Description
Fuse terminal, Screw connection, beige / yellow, 4 mm², 6.3 A, 500 V, Number of connections: 3, Number of levels: 2, TS 35, V-2, PA 66, G-Si. 5 x 20
Specifications
Brand Name | Weidmuller | Item Name | Fuse Terminal Block |
Voltage Rating | 500 VAC/VDC | Amperage Rating | 6.3 A |
Conductor Size | 26-12 AWG | Mounting Type | Snap-On |
Connection Type | Screw | Temperature Rating | -50 to 100 °C |
Terminal Material | Polyamide | Color | Beige/Yellow |
Dimensions | 8 mm W x 54 mm D x 73.5 mm H | Standards | CE Certified, cUR Certified, CSA 12400-281 Certified, IEC 60947-7-1 (-7-2), RoHS Compliant, REACH Compliant, UR E60693 Listed, UL 94 V-2 Flammability Rating, UKCA Approved, UL E60693 Listed |
UPC | 626835810739 |
Packages
50 - UNIT - (50) |