
WEIDMULLER 9503310000 4 mm² SAK Series Type KDKS 1/35 Fuse Terminal
Description
SAK Series Fuse terminal block, rated cross-section: 4 mm2, screw connection, beige, direct mounting.
Specifications
Brand Name | W Interconnections | Item Name | Terminal Block |
Type | Fuse, Modular | Voltage Rating | 300 V |
Amperage Rating | 25 A | Conductor Size | 1.5 - 4 mm², 22-12 AWG |
Mounting Type | Snap-On | Wire Strip Length | 9 mm |
Terminal Type | Screw | Terminal Size | 8 mm W |
Torque Rating | 0.5 - 0.8 N-m | Connection Type | Screw |
Temperature Rating | -50 to 100 °C | Block Material | Polyamide 66 |
Color | Green/Yellow | Dimensions | 0.315 in W x 3.012 in H x 2.189 in D |
Standards | CE, CSA, EAC, RoHS Certified, UL Listed |
Packages
50 - UNIT - (50) |