Abbotsford
wiewkn25eu

WIELAND ELECTRIC 57.403.7055.0 25Amp 5mm 24-12AWG Wieland Electric Multi-tier Terminal Block, Gray

Price $5.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.403.7055.0

Description

Multi-tier terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 2.5 mm².

Specifications

Brand Name Wieland Electric Item Name Screw Clamp Terminal Block
Voltage Rating 500 V Amperage Rating 24 A
Conductor Size 0.5 mm² Fine Strand, 0.5 - 4 mm² Solid Core Mounting Type 35 mm DIN Rail
Terminal Type Screw Connection Type Screw
Block Material Thermoplastic Color Gray
Dimensions 5 mm W x 63.9 mm H UPC 015573544813

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok