SIEMENS 8WH20000AF00 TERM SPR LOAD THRU TYPE2.5mm GRY
Description
TERMINAL_MOD Alpa Fix 8WH2000-MOD_AlpaFix8WH2000
Specifications
Brand Name | Siemens | Sub Brand | SIEMENS |
Item Name | Terminal Block | Type | Feed-Through |
Voltage Rating | 800 V | Amperage Rating | 31 A |
Conductor Size | 2.5 - 4 mm² | Mounting Type | 35 mm DIN Rail |
Terminal Size | 2.5 | Spacing | 5.2 mm |
Connection Type | Spring Loaded | Color | Gray |
Standards | CSA 22.2, UL 1059, UL 94V-0 Flammability Rating | Application | For Arranging Wires |
UPC | 754554936772 |
Packages
50 - UNIT - (50) |