SIEMENS 8WH20040AG00 TERM SPR LOAD THRU TYPE4 CLAMP POINT 4mm GRY
Description
FEED-THROUGH TERMINAL WITH SPRING CONNECTION, 4 CONNECT. POINTS, SECTION: 0,5 - 4 MM2, WIDTH: 6.2 MM, COLOR: GRAY
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Terminal Block | Type | Feed-Through |
Voltage Rating | 800 V | Amperage Rating | 40 A |
Conductor Size | 6 mm² | Mounting Type | 35 mm DIN Rail |
Terminal Size | 4mm2 | Spacing | 6.2 mm |
Connection Type | Spring Loaded | Block Material | Thermoplastic |
Color | Gray | Standards | UL 94 |
Application | ALPHA FIX terminal block | UPC | 040892559538 |
Packages
50 - UNIT - (50) |