Abbotsford
wdm0474560000

WEIDMULLER 0474560000 4 mm² SAK Series Fuse Terminal, Beige

Price $11.9720 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0474560000

Description

SAK Series fuse terminal, rated cross-section: 4 mm2, screw connection.

Specifications

Brand Name Weidmuller Item Name Fuse Terminal Block
Voltage Rating 500 V Amperage Rating 6.3 A
Type ASK 1/EN Series/Model SAK Series
Material Polyamide 6.6 Color/Finish Beige/Yellow
Mounting Snap-On Dimensions 8.1 mm W x 43 mm D x 58 mm H
For Use With Terminal Blocks Standards CE, CSA Certified, EAC Compliant, UR Listed, UL Listed in File Number E60693, RoHS Compliant
UPC 626835020886

Packages

100 - UNIT - (100)
Customers who bought this item also bought