Abbotsford
wdm1050000000

WEIDMULLER 1050000000 WAP 2.5-10 W-Series End Plate

Price $1.1870 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:1050000000

Description

SAK series. End plate. Dark beige. Direct mounting.

Specifications

Brand Name Weidmuller Sub Brand Klippon®
Item Name End/Intermediate Plate Material Wemid
Mounting Direct Type WAP 2.5-10
Series/Model W Color/Finish Dark Beige
Dimensions 0.059 in W x 1.319 in D x 2.205 in H For Use With DIN Rail Terminal Blocks/W Series Modular Terminal Block
Standards RoHS Compliant, UL 94-V0 Flammability Rated Application For Industrial Use
UPC 626835103145

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok