Abbotsford
wdm1061200000

WEIDMULLER 1061200000 WEW 35/2 W-Series End Bracket

Price $3.7992 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER LTD
Manufacturer #:1061200000

Description

W-Series, 8x56x46.5 mm End bracket. Made of Wemid. Dark beige color.

Specifications

Brand Name Weidmuller Item Name End Bracket
Series/Model W-Series Material Wemid
Color/Finish Dark Beige Mounting Screw Mount
Dimensions 8 mm W x 46.5 mm D x 56 mm H For Use With TS 35 Terminals
Standards RoHS Compliant UPC 626835030236

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok