Description
End plate APN2,5E.
Specifications
| Brand Name | Wieland Electric | Item Name | End Plate |
| Mounting | Snap-In | Color/Finish | Gray |
| Dimensions | 66.15 mm L x 1.5 mm T | For Use With | DIN Rail Terminal Blocks |
| Standards | REACH SVHC Compliant, ROHS Compliant, UL 94-V0 Flammability Rating | UPC | 015573330836 |
Packages
| 1 - UNIT - 1 |