TYCO ELECTRONICS 11836816 2.8mm Type FEM6 End Section, Gray
Description
Gray type FEM6, 2.8mm end section.FEATURES:- Type: Terminal blocks- Special Features: Spacing 2.8mm- Standard: RoHs, CE, GOST- Material: Polyamide- Color: Gray- Mounting: Mounting on DIN rail: G32 (32 x 15 mm Mounting Rail) acc. to IEC 60715, TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715, TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715.
Specifications
Brand Name | TE Connectivity | Item Name | End Section |
Series/Model | FEM6 | Material | Polyamide |
Color/Finish | Gray | Dimensions | 36.7 mm L x 4.8 mm W x 41.2 mm H |
For Use With | M4/6, M4/6.NC, M4/6.NT, M4/7.R Terminal Blocks | Standards | RoHS Compliant |
Packages
100 - UNIT - (100) |