Abbotsford
wag210112

WAGO 210-112 35mm X7.5mm X 2m Steel Carrier Rail, Silver

Price $24.96 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:210-112

Description

Steel carrier rail; 35 x 7.5 mm; 1 mm thick; 2 m long; slotted; according to EN 60715; "Hole width 25 mm; silver-colored

Specifications

Brand Name Wago Corp Item Name Carrier Rail
Length 2 m Width 78.74 in
Depth 35 mm Material Steel
Color/Finish Silver Hole Size 25 mm
UPC 454546101125

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok