Abbotsford
wdmg408

WEIDMULLER G408 Weidmuller Ultra SlimPak® DC Isolator

Price $844.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:7940098721

Description

Ultra SlimPakĀ® Field Configurable Isolator with +/-10 mVDC to 100 VDC input, 0 to 5 VDC or 0 to 10 VDC output.

Specifications

Brand Name Weidmuller Sub Brand Ultra SlimPak®
Item Name Interface Module Voltage Rating 9 - 30 VDC
Control Electronic Amperage Rating 1 - 100 mA
Output Rating 10 V Indicator Type LED
Dimensions 90 mm L x 12.7 mm W x 112.7 mm H Mounting DIN-Rail
Temperature Rating 0 - 55 °C Standards CE Marked, CSA Certified, UL Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok