Abbotsford
rusmdkc6

RUSSOUND 1550-534294 Russound® MDK-C6 C-Series Multi-Line Display Keypad

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:1550-534294

Description

Wall-mounted, standard fit, double-gang keypad for the multizone controller amplifier. 2.75 inch diagonal, high-resolution grey scale LCD screen displays real-time system information. Responsive hard buttons provide easy navigation of sources and content. Adjustable brightness, volume, bass, treble and balance. Access to source selection and control, party mode, all OFF/ON and alarm and sleep timer. RJ-45 connection.

Specifications

Brand Name Russound Item Name Multiline Display Keypad
Keypad Type Double-Gang Indicator Type LCD
Connection RJ-45 Credentials Supported Playlist, Channel, Artist, Song Title, Genre
Dimensions 4-1/2 in W x 4-1/2 in H Series/Model C
Mounting Wall For Use With Smart Sources

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok