Abbotsford
erkarena6icdt

JAM INDUSTRIES Arena 6ICDT Stereo In-Ceiling Loudspeaker with 6-1/2 inch Woofer, Black

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:ARENA6ICDT

Description

Floor to ceiling, JBL Arena architectural series speakers are engineered for full sound dispersion to fill the room - no matter where installed. Specially designed with a nearly invisible zero-bezel, fully paintable magnetic grill, the JBL Arena speakers blend into any home environment. The JBL proprietary HDI waveguide allows the loudspeaker to fill the room in cinema-quality, full-immersion sound from any location - even high elevations or off-axis listening locations. The JBL Arena is ready for integration into any home audio or theater system, with a sturdy, reliable design including a XL-2 bracket suitable for mounting in any wall or ceiling up to 2” thick. Expertly designed, the series is matched to the award-winning JBL Arena component speakers for a complete home audio experience. It will leave you wondering how such spectacular sound seems to come out of nowhere.

Specifications

Brand Name JBL Item Name Speaker
Type 2-Way Frequency Response 38 Hz - 20 kHz
Color Black Dimensions 9-1/8 in Grille
Series/Model Arena Power Consumption 80 W
Impedance 8 O Sensitivity 86 db
Hole Cutout Size 8 in D Material Polycellulose Woofer
Mounting In-Ceiling Warranty 5 yr
Includes Main Unit, Magnetic Grille, Owner's Manual, Printed Mounting Template, Warranty Card Standards California Proposition 65 Compliant
Application For Home Audio or Theater System

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok