Abbotsford
idi85132

IDEAL INDUSTRIES 85-132 5-1Ghz 2-Way Industries Splitter

Price $4.17 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:85-132

Description

High performance 2-way cable splitter with 5MHz to 1GHz frequency. Designed for easy mounting over cable. All ports are F female connectors with 75O impedance. Two grounding screws eliminate the need for grounding block. Single port power pass.

Specifications

Brand Name Ideal Item Name Splitter
Type 2-Way, High Performance, Female, Twist-On Cable Type Coaxial
Connection Type F-Bus Impedance 75 O
Frequency Range 5 MHz - 1 GHz Insertion Loss 3.5 - 4 dB
Dimensions 2 in L x 2 in W x 3/4 in D x 2 in H Includes (2) Mounting Screws (Phillips/Slotted Head)
Standards RoHS Compliant Application Use in Digital/HD Cable TV, Broadcast (over the Air) TV, CCTV and General Purpose Coaxial Splitting Applications
UPC 783250851324

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok