GREENLEE PA9646 Greenlee SealTite® CATV F Compression Connectors (RG6) (50 pack)
Description
Sealtite® cable TV F compression connectors. Large hex nut for easy installations. Patented design with 360° cable gripping sleeve. Solid brass construction with nickel plating to prevent UV degradation.
Specifications
Brand Name | Greenlee | Sub Brand | SealTite® |
Item Name | F-Connector | Type | Compression, Insulated |
Cable Type | RG6 and RG6 Quad | Connection Type | Screw |
Color | Nickel Plated | Material | Solid Brass |
Application | For CATV | UPC | 769328102475 |
Packages
1 - UNIT - 1 |