Description
This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Standard RCA front jack.• Supports distribution of home audio, home theater audio, and video.• F-coaxial rear for high quality audio and video distribution.
Specifications
| Brand Name | On-Q | Sub Brand | On-Q |
| Item Name | RCA To F-Keystone Connector | Type | Keystone Insert |
| Size | 0.87“x0.67“x1.20” | Connection Type | RCA x Female |
| Color | White/Green | Installation Type | Wallplate or Strap, Vertical |
| Material | High Impact Plastic | Dimensions | 0.67 in W x 1.2 in D x 0.87 in H |
| Standards | ANSI/UL 1863, CAN/CSA C22.2 No. 182.4-1990 | Application | For Residential, Round Cable |
| UPC | 804428025269 |
Packages
| 20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |