Abbotsford
wdm2108920000

WEIDMULLER 2108920000 24.7 x 2.8 x 102mm Plug-In Cross-Connection

Price $14.1857 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:2108920000

Description

The plug-in cross-connections feature easy handling and quick installation. This saves a great deal of time during installation in comparison with screwed solutions.

Specifications

Brand Name Weidmuller Item Name Cross Connector Plug
Color Red Series A Series
Specifications -25 - 55 °C Material Wemid
Dimensions 102 mm W x 24.7 mm D x 2.8 mm H Standards UL 94V-0, RoHS Compliant

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok