Abbotsford
panchd15hdscwhy

PANDUIT CHD15HDSCWHY 15-Pin Mini-Com® High-Density D-Subminiature Module and Base, White

Price $38.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CHD15HDSCWHY

Description

1/3 insert with one 15-pin DB connector mounted to a printed circuit board, terminates on site, SVGA capable, white.KEY FEATURES AND BENEFITS:• Termination Style: Screwdown• Module Type: 1/3 Insert• CE Compliant: No• No. of Module Spaces: 1• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand Mini-Com, PanNet
Item Name 1/3 SVGA Capable VGA Insert Type D-Subminiature Module
Connector Type 15-Pin DB Color White
Standards Buy American Act Compliant, RoHS Compliant Application For Audio and Video Applications
UPC 074983034451

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok