Abbotsford
HUBNSJ5EW

HUBBELL NSJ5EW Hubbell® NETSELECT® Modular Voice/Data Jack, Category 5e, White

Price $10.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:NSJ5EW
Documents Documents

Description

NETSELECT® Voice/data jack provide for a wide range of applications ranging from high performance data demands of Category 6 and Category 5e, to voice grade jacks. Easy to terminate angled wiring towers.


Easy To Terminate Angled Wiring Towers

Exceeds TIA Category 5e Standards

Specifications

Brand Name Hubbell Wiring Device Kellems Sub Brand Netselect®
Item Name Category 5e Jack Connector Type Standard Size
Cable Type Category 5e Number of Positions 8
Termination Style A/B Universal, 110 Punch Down Contacts Phosphor Bronze
Color White Contact Resistance Per TIA
Finish Smooth Insertion Loss Per TIA
Mounting Type Screw Temperature Rating -40 to 75 °C
Environmental Conditions Indoor Dry unless Protected by Additional Means Standards ANSI/TIA-568-C.2
Application For Data Centers UPC 883778500107

Packages

1 - UNIT - 1 25 - UNIT - 25