Description
Category 5e Keystone jack, 8-position, 180 degree exit, icon compatible, T568A/B wiring, Green Package of 25.TechChoice keystone jacks and modules feature an easy-to-follow universal wiring label and support standard termination using a 110-impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process. Package of 25.
Specifications
| Brand Name | Ortronics | Sub Brand | Ortronics |
| Item Name | Keystone Jack | Type | Jacks And Modules |
| Cable Type | Category 5e | Number of Positions | 8 |
| Contacts | Beryllium Copper | Color | Green |
| Series/Model | TechChoice | Number of Contacts | 8 |
| Dimensions | 0.64 in W x 1.13 in D x 0.88 in H | Standards | Buy American Act Compliant, UL Listed File Number E131600, RoHS Compliant |
| Application | Data Communications | UPC | 662875535775 |
Packages
| 1 - UNIT - 1 | 25 - UNIT - 25 |