Description
Clarity 5E TracJack, ETL verified to TIA Category 5e component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 5E patch cords for significant performance above Category 5e
Specifications
| Brand Name | Ortronics | Sub Brand | Clarity®, TracJack® |
| Item Name | Jack Module | Type | Category 5e |
| Number of Positions | 8 | Color | Light Gray |
| Cable Size | 26-22 AWG | Number of Contacts | 8 |
| Material | ABS,Phosphor Bronze,Thermoplastic,Two-sided FR-4 Epoxy Resin/glass Base With Solder Mask | Dimensions | 0.73 in in W x 1.1 in D x 0.92 in H |
| Standards | ETL Listed, TIA-568.2-D, UL 1863, IEEE 802.3af/802.3at, 802.3bt Type 3 and Type 4, FCC Part 68, Subpart F and IEC-603-7, RoHS Compliant | Application | Commercial and Industrial Applications |
| UPC | 662875437796 |
Packages
| 1 - UNIT - 1 | 100 - UNIT - 100 |