
PANDUIT Mini-Com® UTP RJ45 Cat 5e TG Jack Module (24/Pack), Blue
Description
The Mini-Com® Cat 5e UTP RJ45 TG-Style Jack Module is designed to terminate 4-pair, 22-24 AWG twisted pair cable. Each module is 100% factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are compatible with Mini-Com Modular Patch Panels and Faceplates. The jack module is Blue.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com, PanNet |
Item Name | Category 5e Jack Module | Type | Unshielded |
Cable Type | Category 5e | Number of Positions | 8 |
Termination Style | RJ-45 | Color | Blue |
Cable Size | 24-22 AWG | Material | ABS |
Temperature Rating | -10 to 65 °C | Dimensions | 0.62 in W x 1.5 in D x 0.71 in H |
Standards | ANSI/TIA-568.2-D, Buy American Compliant, ISO 11801, IEC 60603-7, UL 1863 and UL 2043, RoHS Compliant | Application | Unshielded |
UPC | 074983011018 |
Packages
24 - UNIT - (24) |