Description
Category 5e, RJ45, 8-position, 8-wire universal jack module. Electric Ivory.Mini-Com TX5e UTP Jack Modules are a component of the TX5500 UTP Copper Cabling System. This end-to-end system provides Gigabit Ethernet performance with usable bandwidth beyond 100 MHz. With certified performance to the ANSI/TIA-568.2-D Category 5e and ISO 11801 Class D standards, this system will support the following applications:- Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet)- 155 Mb/s ATM, 622 Mb/s ATM- Token ring 4/16- Voice/data systems- Voice over Internet Protocol (VoIP)
Specifications
| Brand Name | Panduit | Sub Brand | Mini-Com |
| Item Name | Category 5e UTP Jack Module | Type | Unshielded |
| Cable Type | Category 5e | Number of Positions | 8 |
| Termination Style | TG | Color | Electric Ivory |
| Number of Contacts | 8 | Material | ABS |
| Dimensions | 0.62 in W x 1.5 in D x 0.71 in H | Standards | Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS |
| Application | Unshielded | UPC | 074983395255 |
Packages
| 1 - UNIT - 1 |