Abbotsford
LEV47613EZ6

LEVITON EZ-RJ45 Cat 6 Plug, Clear

Price $2.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:47613-EZ6

Description

The EZ-RJ45 CAT 6 Plug and Crimp Tool provides quick, cost-effective UTP wire terminations. The plug features openings that allow wires to be inserted and extended out of the front, providing increased performance, wire sequence verification, and no wasted connectors, crimps, or bad terminations. The crimp tool features a built-in cutter and stripper that crimps and cuts wires in one operation. It accommodates EZ-RJ45 plugs, and most standard RJ-45 and RJ-11 plugs. This craft-friendly tool features precision ground-crimp dies, a full-cycle ratcheting mechanism, and steel construction for strength and durability.

Specifications

Brand Name Leviton Sub Brand EZ-RJ45®
Item Name Jack Plug Type CAT 6 Plug
Cable Type Category 6 Number of Positions 8
Termination Style Crimp Contacts Phosphor Bronze
Color Clear Cable Size 24 AWG
Number of Contacts 8 Material Polycarbonate
Plug Insertion Life 1000 Cycles Dimensions 0.46 in W x 0.89 in D x 0.53 in H
For Use With UTP Wires Standards ISO 9001 Certified
Application Commercial UPC 078477657010

Packages

1 - UNIT - 1