Description
Extreme® Category-6 component-rated UTP QuickPort® Connector. The eXtreme Category-6 connector is designed to be used with all QuickPort® compatible products. The connector includes patented Retention Force Technology which promotes consistent performance over the life of the system. It features unique pair separation towers allowing for quicker and easier terminations. The connector is built on a 180° configuration with the punch field in the back, allowing for rear termination.
Specifications
| Brand Name | Leviton | Sub Brand | Extreme, QuickPort, QuickPack |
| Item Name | Category 6 Jack Connector | Type | CAT 6+ Quickport Connector |
| Cable Type | Category 6 | Number of Positions | 8 |
| Contacts | High Quality Copper-Based Alloy Plated with 50 µin of Gold Over 100 µin of Nickel | Color | White |
| Number of Contacts | 8 | Mounting Type | Wallplate, Panel |
| Dimensions | 0.64 in W x 1.21 in D x 0.89 in H | Environmental Conditions | Flammability (Rated UL 94 V-2) |
| Standards | ANSI\TIA-568-C.2, ISO\IEC 11801 Class E, cULus Listed, ANSI\TIA-1096-A (Formerly FCC Part 68), CSA Certified, FCC Part 68 Compliant, NEC Article 800 Compliant | Application | For Commercial |
| UPC | 078477208342 |
Packages
| 1 - UNIT - 1 |