Description
The EXTREME Category 6 jack is designed to be used with all QUICKPORT compatible products. The jack includes patented Retention Force Technologyâ„¢ which promotes consistent performance over the life of the system. It features unique pair separation towers allowing for quicker and easier terminations. The jack is built on a 180-degree configuration with the punch field in the back, allowing for rear termination.
Specifications
| Brand Name | Leviton | Sub Brand | Extreme, QuickPort |
| Item Name | Cat 6 Cable Connector | Type | RJ-45, Permanently Laser-Engraved, Fire-Retardant |
| Cable Type | Category 6 | Number of Positions | 8 |
| Termination Style | LSA | Contacts | Phosphor Bronze |
| Color | White | Cable Size | 22-26 AWG |
| Number of Contacts | 8 | Material | High Quality Copper Alloy |
| Finish | Gold, Nickel Plated | Mounting Type | Wallplate, Panel |
| Dimensions | 0.64 in W x 1.21 in D x 0.89 in H | Environmental Conditions | UL 94 Requirements, V0 Rated Flammability |
| For Use With | Round Cable | Standards | ANSI/TIA-568-C.2, ISO/IEC 11801 Class E, cULus Listed, ANSI/TIA-1096-A (Formerly FCC Part 68), CSA Certified, FCC Part 68 Compliant, NEC Article 800 Compliant |
| Application | Commercial | UPC | 078477144596 |
Packages
| 1 - UNIT - 1 |