Description
The Mini-ComĀ® Cat 6 UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates. The jack module is black and includes 100 per package.
Specifications
| Brand Name | Panduit | Sub Brand | Mini-Com |
| Item Name | Category 6 UTP Jack Module | Type | 8-Wire, Unshielded |
| Cable Type | Category 6 | Number of Positions | 8 |
| Termination Style | Universal | Color | Black |
| Material | ABS | Dimensions | 0.62 in W x 1-1/2 in D x 0.71 in H |
| Application | Unshielded | UPC | 074983081905 |
Packages
| 100 - UNIT - (100) |