
LEVITON Cat 6A Universal Tool-Free Plug
Description
The Cat 6A Universal Tool-Free Plug supports 10GBASE-T networks. The universal connector provides superior alien crosstalk (AXT) suppression and protects critical data from potential EMI/RFI (electromagnetic interference/radio frequency interference). The plug is ideal for government, healthcare, manufacturing, transportation, gaming, and other environments where EMI/RFI and/or security may be a concern. The plug is especially useful for connecting directly to Ethernet devices in fixed locations
Specifications
Brand Name | Leviton | Sub Brand | Cat 6A SH Plug |
Item Name | Category 6a Tool-Free Plug | Type | Universal |
Cable Type | Category 6a | Cable Size | 26-22 AWG |
Amperage Rating | 0.7 A | Material | Die-Cast Zinc |
Temperature Rating | -10 to 60 °C | Dimensions | 0.54 in W x 2.13 in H |
Standards | ANSI/TIA-568.2-D (Cat 6A), SO/IEC 11801-1(Class Ea), cULus Listed, UL 2043, IEC 60512-99-001, ANSI/TIA-1096-A, UL 2043 Plenum Certified, RoHS Compliant | UPC | 078477917374 |
Packages
1 - UNIT - 1 |