
PANDUIT CJ6X88TGAW Mini-Com® Cat 6A UTP RJ45 TG Jack Module, Arctic White
Description
The Mini-Com® Cat 6A UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates. The jack module is arctic white.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Category 6a UTP Jack Module | Type | Unshielded |
Cable Type | Category 6A | Number of Positions | 8 |
Color | White | Number of Contacts | 8 |
Material | ABS | Dimensions | 0.63 in W x 1.5 in D x 0.71 in H |
Standards | Exceeds Channel Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Standards for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Exceed | Application | Unshielded |
UPC | 074983647705 |
Packages
1 - UNIT - 1 |