Abbotsford
pancjs6x88tgy

PANDUIT CJS6X88TGY Mini-Com® Shielded RJ45 Cat 6A TG Jack Module, Black

Price $39.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CJS6X88TGY
Documents Documents

Description

Mini-Com® TX6A™ 10Gig™ shielded jack module. Category 6A/Class EA, 8 position, shielded jack module shall terminate 4 pair, 22 to 26 AWG, 100 ohm shielded twisted pair cable and shall not require use of a punchdown tool. Shielded jack modules shall use a forward motion termination method to optimize performance by maintaining cable pair geometry while eliminating conductor untwist. The termination cap shall be colour coded blue to designate category 6A performance and shall include a universal label coded for T568A and T568B wiring schemes. The Mini-Com® TX6A™ 10Gig™ shielded jack module must be installed as part of the TX6A™ 10Gig™ shielded copper cabling system to achieve IEEE 10GBASE-T certified performance.

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Category 6A UTP Jack Module Type Universal, Bus Jack, Shielded, RJ45, 8-Wire
Cable Type Category 6A Number of Positions 8
Termination Style TG Color Black
Cable Size 22-26 AWG Material ABS
Dimensions 0.62 in W x 1-1/2 in D x 0.73 in H For Use With Round and Solid Core Cable
Application Unshielded UPC 074983035656

Packages

1 - UNIT - 1