Abbotsford
pannk6x88mbu

PANDUIT NK6X88MBU 8-Position 8-Wire NetKey® Category 6A Punchdown Jack Module, Blue

Price $17.99 / PC
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PC
Manufacturer:PANDUIT
Manufacturer #:NK6X88MBU

Description

Category 6A/Class EA, 8-position keystone jack module terminate s unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable. Punchdown tool properly terminates each conductor for optimum performance. Universal label is color-coded T568A and T568B wiring schemes. NetKey® Category 6A Punchdown Jack Modules provide a cost effective medium for ensuring that network bandwidth needs are easily met today and tomorrow. The NetKey® Solution helps organizations efficiently and reliably meet data transmission needs.With certified performance to ISO 11801 and ANSI/TIA-568-C.2 Category 6A component standards, this system will support high bandwidth applications such as those required by education, healthcare, finance, and banking.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Cat 6a Jack Module Type RJ45, Unshielded, 8-Wire, Keystone
Cable Type Category 6A Number of Positions 8
Termination Style Punchdown Color Blue
Material ABS/Polycarbonate Insulation Resistance > 500 mO
Temperature Rating -10 to 65 °C Dimensions 0.645 in W x 1.16 in D x 7/8 in H
Standards ANSI/TIA-568-C.2, ISO 11801 Class EA, RoHS Compliant Application Unshielded
UPC 074983722228

Packages

1 - UNIT - 1 25 - UNIT - (25)
Customers who bought this item also bought