
WAGO 22 AWG RJ-45 CAT6A Straight Connector ETHERNET
Description
Connector ETHERNET; RJ-45; Cat. 6A; straight; Code T568B; AWG 22.
Specifications
Brand Name | Wago Corp | Item Name | Category 6a Connector |
Type | 8-Pole, Straight | Termination Style | RJ45 Plug |
Cable Size | (1) 24-22 AWG Solid, (7) 27-22 AWG Stranded | Material | Die-Cast Zinc |
Temperature Rating | -40 to 85 °C | Degree of Protection | IP20 |
Dimensions | 13.8 mm W x 49 mm D x 16.2 mm H | Environmental Conditions | -40 to 85 °C Storage Temperature, 95% Relative Humidity without Condensation |
Standards | IEC60603-7-51, ISO/IEC 11801, IEEE 802.3an, EIA/TIA 568-C.2, DIN EN 50173-1, RoHS Compliant, UL 1863, UL 2043 Listed, UL 1977 Listed in File Number E345416 |
Packages
1 - UNIT - 1 |