
WAGO 8000-099/000-1764 1-Port 8P8C Jack Modular Connector
Description
RJ45 panel connector for front installation 22.5 mm Female/female 1:1
Specifications
Brand Name | Wago Corp | Item Name | Panel Connector |
Type | RJ45 | Connection | Female |
Material | Polyamide | Cable Type | Category 6A |
Amperage Rating | 1.5 A | Voltage Rating | 24 VAC |
Temperature Rating | -20 to 70 °C | Standards | cULus Listed |
Packages
1 - UNIT - 1 |