Abbotsford
hubhxj6bk25

HUBBELL HXJ6BK25 Hubbell Jack CAT6 Universal Module, Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HXJ6BK25

Description

Jack xcelerator category 6, color black. Quantity 25.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Xcelerator™
Item Name USOC Keystone Jack Type RJ45, HXJ, Standard
Cable Type Category 6 Number of Positions 8
Termination Style A/B Universal, 110 Insulation Displacement Color Black
Cable Size 26 - 22 AWG Number of Contacts 4
Voltage Rating 1000 V RMS, 1414 VDC Contact Resistance 100 O
Material Beryllium Copper Finish Smooth
Insertion Loss Per TIA Temperature Rating Per TIA
Environmental Conditions Indoor Dry Unless Protected by Additional Means For Use With Flat Cables
Standards ANSI/TIA-568-C.2 Application Telephone and Data Distribution Jack
UPC 662620825335

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok