×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ortpha5e6u48

MIDDLE ATLANTIC PHA5E6U48 48 Port Cat5e 6-Port Module Legrand Ortronics® Clarity Angled Panel

Price $880.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:PHA5E6U48

Description

Clarity 5E angled high density patch panel is component compliant to TIA/EIA Category 5e performance requirements. It occupies 1 rack unit. Jacks are grouped in six-port modules. It is part of the Clarity 5E link and channel solution that provides significant installed performance headroom. Recessed design with lower mounted profile: Directs cords more easily to vertical management. ETL verified to TIA Category 5e component spec: Elevated component performance. Center tuned to Clarity 5E patch cords: More transparent mated union. Universal wiring: Supports T568A and T568B installs. Easy lace 110 termination: Saves installation time. Supplied rear cable management: Supports good cabling practice. High density design: Maximizes rack utilization. RoHS compliant: Lead free.

Specifications

Brand Name Ortronics Item Name Patch Panel
Type 8-Position, Angled, High Density Number of Ports 48
Rack Units 2 Mounting Type Rack
Termination Style IDC Material Aluminum/High Impact Thermoplastic/Polycarbonate
Series/Model Clarity Number of Pairs 8
Conductor Size 26-22 AWG Interface Category 5e
Color Black Dimensions 19 in L x 3.5 in H
Includes Mounting Screws and Hook and Loop, Instruction Sheet Standards Buy American Act Compliant, ETL Listed, LEED Certified, RoHS 2011/65/EU Compliant, UL Listed in File Number E131600
Application For Commercial, Industrial

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok