MIDDLE ATLANTIC PHD5E6U24 19 inch x 1.75 inch Ortronics Clarity Cat5E 24-Port Panel, Cat5e 6-Port Module
Description
Clarity 5E high density patch panel is component compliant to EIA/TIA Category 5e performance requirements. It occupies one rack unit. Jacks are grouped in six-port modules. Part of the Clarity 5E link and channel solution that provides significant installed performance headroom. ETL verified to TIA Category 5e component spec: Elevated component performance. Center tuned to Clarity 5E patch cords: More transparent mated union. Universal wiring: Supports T568A and T568B installs. Easy lace 110 termination: Saves installation time. Supplied rear cable management: Supports good cabling practice. High density design: Maximizes rack utilization. RoHS compliant: Lead free.
Specifications
Brand Name | Ortronics | Item Name | Patch Panel |
Type | 8-Position, High Density | Number of Ports | 24 |
Rack Units | 1 | Mounting Type | Rack |
Termination Style | IDC | Material | Aluminum/High Impact Thermoplastic/Polycarbonate |
Series/Model | Clarity | Number of Pairs | 4 |
Conductor Size | 26-22 AWG | Interface | Category 5e |
Color | Black | Dimensions | 19 in L x 1.75 in H |
Includes | Mounting Screws and Tie Wraps, Instruction Sheet | Standards | Buy American Act Compliant, ETL Listed, LEED Certified, RoHS 2011/65/EU Compliant, UL Listed in File Number E131600 |
Application | For Commercial, Industrial |
Packages
1 - UNIT - 1 |