Description
Patch panels are supplied with labeling for T568B wiring. The 8-port adapter's fully enclosed shell protects the PCB from contaminants and errant terminations, and also allows icons to be installed on each jack port for identification.
Specifications
| Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
| Item Name | Category 6 Patch Panel | Type | Universal |
| Number of Ports | 48 | Rack Units | 2 |
| Mounting Type | Flush Rack | Termination Style | IDC |
| Color | Black | Dimensions | 19 in W x 3-1/2 in H |
| Includes | (1) Patch Panel, Universal Wiring Insert, Clear Plastic Label Holders, Mounting Hardware | Standards | ANSI/TIA/EIA-568-B.2-1, RoHS Compliant, UL 1863 |
| Application | Gigabit Ethernet Transmission IEEE 802.3, 1000BASE-TX, 10/100/1000BASE-T Ethernet | UPC | 662620852669 |
Packages
| 1 - UNIT - 1 |