Abbotsford
ortphd66u24

MIDDLE ATLANTIC PHD66U24 Ortronics Clarity 6 Patch Panel, Six-Port Modules, 24-Port

Price $488.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:PHD66U24

Description

Clarity 6 high density Category 6 patch panel is component compliant to EIA/TIA Category 6 performance requirements. It occupies one rack unit. Jacks are grouped in six-port modules. Part of the Clarity 6 link and channel solution that provides significant installed performance headroom. ETL verified to TIA Category 6 component spec: Ensures component performance. Center tuned to Clarity 6 patch cords: More transparent mated union. Universally wired 110 termination: Supports T568A and T568B installs. New IDC housing: Handles larger Category 6 conductors. Supplied rear cable management: Supports good cabling practice. High density design: Maximizes rack utilization. RoHS compliant: Lead free.

Specifications

Brand Name Ortronics Item Name Patch Panel
Type 8-Position, High Density Number of Ports 24
Rack Units 1 Mounting Type Rack
Termination Style 110 Punchdown Material Aluminum/High Impact Thermoplastic/Polycarbonate
Series/Model Clarity Number of Pairs 4
Conductor Size 26-22 AWG Interface Category 6
Color Black Dimensions 19 in L x 1.75 in H
Includes Mounting Screws and Tie Wraps, Instruction Sheet Standards Buy American Act Compliant, ETL Listed, LEED Certified, RoHS 2011/65/EU Compliant, UL Listed in File Number E131600
Application For Commercial, Industrial

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok