
PANDUIT NK6PPG24Y 24-Port 1RU NetKey Category 6 Punchdown Patch Panel, Black
Description
NetKey 24-port category 6 punchdown flat patch panel in black, (1 RU).Applications include:- Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet) • 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Token Ring 4/16- Voice over Internet Protocol (VoIP)
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Category 6 Punchdown Patch Panel | Type | Flat |
Number of Ports | 24 | Rack Units | 1 |
Material | Steel | Color | Black |
Dimensions | 482.6 mm W x 29.6 mm D | Standards | RoHS Compliant |
Application | NA | UPC | 074983055807 |
Packages
1 - UNIT - 1 |