Abbotsford
PANNK6PPN48P

PANDUIT NK6PPN48P 48-Port 2 RU NetKey® Category 6 All Molded Punchdown Patch Panel, Black

Price $475.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK6PPN48P
Documents Documents

Description

NetKey 48-port category 6 punchdown flat molded patch panel in black, labels and covers not included, (2 RU).Punchdown patch panels are made of polymer material and mount to standard racks and cabinets. Punchdown modules meet Category 6/Class E performance levels and terminate unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable. Punchdown tool properly terminates each conductor for optimum performance. Universal T568A and T568B color-coded wiring schemes included. Patch panels include engraved port number identification on the front and back of the patch panel, optional label kitsare available to meet TIA/EIA-606-B labeling standards.APPLICATIONS INCLUDE: • Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet) • 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM • Token Ring 4/16 • Voice over Internet Protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Category 6 Patch Panel Type Flat, Molded
Number of Ports 48 Rack Units 2
Termination Style Punchdown Material Polymer
Color Black Dimensions 482.6 mm W x 31.5 mm D
Standards RoHS Compliant Application NA
UPC 074983357130

Packages

1 - UNIT - 1